Zoro Homepage

End Mill, Center Cutting Single End Square End Stub Length, Series: 860MA

  • Mfr # 1597

  • Zoro # G416075330


product price: $21.29
/ea

Key Features

Number of Flutes
2
Shank Type
Plain/Round
Length of Cut
10 mm
Finish
TiALN Coated
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1597
Zoro #
G416075330
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Overall Length
50 mm
Shank Length
40 mm

Details

Number of Flutes
2
Shank Type
Plain/Round
Finish
TiALN Coated
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Stub Length, Series: 860MA, 5 mm Diameter Cutter, 50 mm Overall Length, 10 mm Length of Cut, 2 Flutes, Spiral Flute, 5 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 40 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.