
End Mill, Center Cutting Single End Square End Stub Length, Series: 870M
Mfr # 2530
Zoro # G716076587
product price: $11.99
/eaKey Features
Overall Length
38 mm
Finish
Uncoated
Number of Flutes
4
Helix Angle
30°
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2530
Zoro #
G716076587
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
4 mm
Shank Length
34 mm
Details
Finish
Uncoated
Number of Flutes
4
Helix Angle
30°
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 870M, 2 mm Diameter Cutter, 38 mm Overall Length, 4 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 34 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.