End Mill, Center Cutting Single End Square End Stub Length, Series: 870M, 3.5 mm Cutter Dia

  • Mfr # 2560

  • Zoro # G016076522


product price: $15.49
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Shank Type
Plain/Round
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2560
Zoro #
G016076522
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
7 mm
Shank Length
43 mm

Details

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Shank Type
Plain/Round
Finish
Uncoated
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Stub Length, Series: 870M, 3.5 mm Cutter Dia, 50 mm Overall Length, 7 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 43 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.