Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Single End Square End Stub Length, Series: 870MA

  • Mfr # 2517

  • Zoro # G816076234


product price: $18.39
/ea

Key Features

Number of Flutes
4
Overall Length
38 mm
Finish
TiALN Coated
Length of Cut
2 mm
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517
Zoro #
G816076234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
2 mm
Shank Length
36 mm

Details

Number of Flutes
4
Finish
TiALN Coated
Helix Angle
30°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Square End Stub Length, Series: 870MA, 1 mm Diameter Cutter, 38 mm Overall Length, 2 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 36 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.