
End Mill, Center Cutting Single End Square End Stub Length, Series: 870MA
Mfr # 2547
Zoro # G016076508
product price: $14.79
/eaKey Features
Number of Flutes
4
Overall Length
38 mm
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2547
Zoro #
G016076508
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 mm
Length of Cut
5 mm
Shank Length
33 mm
Details
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Helix Angle
30°
Shank Type
Plain/Round
Finish
TiALN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 870MA, 2.5 mm Diameter Cutter, 38 mm Overall Length, 5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 33 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.