
End Mill, Center Cutting Single End Square End Stub Length, Series: 870MA
Mfr # 2647
Zoro # G716076822
product price: $44.35
/eaKey Features
Shank Type
Plain/Round
Overall Length
50 mm
Number of Flutes
4
Finish
TiALN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2647
Zoro #
G716076822
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
16 mm
Shank Length
34 mm
Details
Shank Type
Plain/Round
Number of Flutes
4
Finish
TiALN Coated
Cutting Direction
Right Hand
Helix Angle
30°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Square End Stub Length, Series: 870MA, 10 mm Diameter Cutter, 50 mm Overall Length, 16 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 34 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.