
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 10 mm Diameter Cutter
Mfr # 24298
Zoro # G816075701
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Grade C-2 Solid Carbide
Length of Cut
25 mm
Coating
Crystalline Diamond Coated
Overall Length
70 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24298
Zoro #
G816075701
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
25 mm
Overall Length
70 mm
Radius
0.5 mm
Details
Material - Machining
Grade C-2 Solid Carbide
Coating
Crystalline Diamond Coated
Cutting Direction
Right Hand
Flutes
4
Flute Type
Spiral
Shank Type
Round
Helix Angle
30°
Description
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 10 mm Diameter Cutter, 0.5 mm Corner Radius, 70 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Grade C-2 Solid Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.