Zoro Homepage

End Mill, Center Cutting Single End Standard Length, Series: 210RD, 1/2 in Diameter Cutter

  • Mfr # 80328

  • Zoro # G516070815


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Coating
Crystalline Diamond Coated
Overall Length
3 in
Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80328
Zoro #
G516070815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Radius
0.03 in
Length of Cut
1 in

Details

Material - Machining
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Coating
Crystalline Diamond Coated
Flutes
4
Helix Angle
30°
Flute Type
Spiral
Shank Type
Round

Description

End Mill, Center Cutting Single End Standard Length, Series: 210RD, 1/2 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.