
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 1/4 in Diameter Cutter
Mfr # 80118
Zoro # G416070380
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Coating
Crystalline Diamond Coated
Material - Machining
Grade C-2 Solid Carbide
Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80118
Zoro #
G416070380
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
3/4 in
Radius
0.02 in
Details
Coating
Crystalline Diamond Coated
Material - Machining
Grade C-2 Solid Carbide
Flutes
4
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Round
Helix Angle
30°
Description
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 1/4 in Diameter Cutter, 0.02 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Grade C-2 Solid Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.