
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 1/4 in Diameter Cutter
Mfr # 80128
Zoro # G616070432
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Flutes
4
Overall Length
2-1/2 in
Material - Machining
Grade C-2 Solid Carbide
Length of Cut
3/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80128
Zoro #
G616070432
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
3/4 in
Radius
0.03 in
Shank Length
1-3/4 in
Details
Flutes
4
Material - Machining
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Coating
Crystalline Diamond Coated
Helix Angle
30°
Shank Type
Round
Type
Center Cutting Single End Standard Length
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 1/4 in Diameter Cutter, 0.03 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, 1-3/4 in Shank Length, Grade C-2 Solid Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.