Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Single End Standard Length, Series: 210RD, 1/8 in Cutter Dia

  • Mfr # 80028

  • Zoro # G316069651


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/2 in
Radius
0.02 in
Cutting Direction
Right Hand
Material - Machining
Grade C-2 Solid Carbide
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80028
Zoro #
G316069651
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.02 in
Length of Cut
1/2 in

Details

Cutting Direction
Right Hand
Material - Machining
Grade C-2 Solid Carbide
Flutes
4
Coating
Crystalline Diamond Coated
Helix Angle
30°
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Standard Length, Series: 210RD, 1/8 in Cutter Dia, 0.02 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Round Shank, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.