Zoro Homepage

End Mill, Center Cutting Single End Standard Length, Series: 210RD, 3 mm Diameter Cutter

  • Mfr # 24108

  • Zoro # G216074755


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Coating
Crystalline Diamond Coated
Cutting Direction
Right Hand
Radius
0.3 mm
Overall Length
38 mm
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24108
Zoro #
G216074755
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.3 mm
Overall Length
38 mm
Length of Cut
12 mm

Details

Coating
Crystalline Diamond Coated
Cutting Direction
Right Hand
Flutes
4
Material - Machining
Grade C-2 Solid Carbide
Flute Type
Spiral
Shank Type
Round
Helix Angle
30°

Description

End Mill, Center Cutting Single End Standard Length, Series: 210RD, 3 mm Diameter Cutter, 0.3 mm Corner Radius, 38 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.