
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 4 mm Cutter Dia
Mfr # 24148
Zoro # G016075563
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Flutes
4
Overall Length
50 mm
Radius
0.3 mm
Length of Cut
14 mm
Coating
Crystalline Diamond Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24148
Zoro #
G016075563
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Radius
0.3 mm
Length of Cut
14 mm
Details
Flutes
4
Coating
Crystalline Diamond Coated
Material - Machining
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Round
Helix Angle
30°
Description
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 4 mm Cutter Dia, 0.3 mm Corner Radius, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Round Shank, Grade C-2 Solid Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.