Zoro Homepage

End Mill, Center Cutting Single End Standard Length, Series: 210RD, 8 mm Diameter Cutter

  • Mfr # 24228

  • Zoro # G716076143


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
Crystalline Diamond Coated
Length of Cut
20 mm
Flutes
4
Material - Machining
Grade C-2 Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24228
Zoro #
G716076143
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Overall Length
65 mm
Radius
0.5 mm

Details

Cutting Direction
Right Hand
Coating
Crystalline Diamond Coated
Flutes
4
Material - Machining
Grade C-2 Solid Carbide
Shank Type
Round
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Standard Length, Series: 210RD, 8 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Grade C-2 Solid Carbide, Crystalline Diamond Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.