
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 8 mm Diameter Cutter
Mfr # 24248
Zoro # G816076142
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Coating
Crystalline Diamond Coated
Radius
1 mm
Overall Length
65 mm
Material - Machining
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24248
Zoro #
G816076142
UPC #
-
Country of Origin
United States
Dimensions
Radius
1 mm
Overall Length
65 mm
Length of Cut
20 mm
Details
Coating
Crystalline Diamond Coated
Material - Machining
Grade C-2 Solid Carbide
Cutting Direction
Right Hand
Flutes
4
Flute Type
Spiral
Shank Type
Round
Helix Angle
30°
Description
End Mill, Center Cutting Single End Standard Length, Series: 210RD, 8 mm Diameter Cutter, 1 mm Corner Radius, 65 mm Overall Length, 20 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Grade C-2 Solid Carbide, Crystalline Diamond Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.