Zoro Homepage

End Mill, Center Cutting Single End Standard Length, Series: 220R, 1/4 in Cutter Dia

  • Mfr # 79110

  • Zoro # G616067647


product price: $24.39
/ea

Key Features

Coating
Uncoated
Overall Length
2-1/2 in
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79110
Zoro #
G616067647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
3/4 in
Radius
0.02 in
Shank Length
1-3/4 in

Details

Coating
Uncoated
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Flutes
2
Flute Type
Spiral
Helix Angle
30°
Type
Center Cutting Single End Standard Length
Shank Type
Straight

Description

End Mill, Center Cutting Single End Standard Length, Series: 220R, 1/4 in Cutter Dia, 0.02 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1-3/4 in Shank Length, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.