
End Mill, Center Cutting Single End Standard Length, Series: 220R, 1/8 in Cutter Dia
Mfr # 79030
Zoro # G116067932
product price: $13.49
/eaKey Features
Overall Length
1-1/2 in
Length of Cut
1/2 in
Cutting Direction
Right Hand
Radius
0.03 in
Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79030
Zoro #
G116067932
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
1/2 in
Radius
0.03 in
Shank Length
1 in
Details
Cutting Direction
Right Hand
Coating
Uncoated
Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Helix Angle
30°
Shank Type
Straight
Type
Center Cutting Single End Standard Length
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Standard Length, Series: 220R, 1/8 in Cutter Dia, 0.03 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1 in Shank Length, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.