Zoro Homepage

End Mill, Center Cutting Single End Standard Length, Series: 220R, 1/8 in Diameter Cutter

  • Mfr # 79010

  • Zoro # G416067090


product price: $13.59
/ea

Key Features

Overall Length
1-1/2 in
Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Length of Cut
1/2 in
Radius
0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79010
Zoro #
G416067090
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Length of Cut
1/2 in
Radius
0.015 in
Shank Length
1 in

Details

Flutes
2
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Coating
Uncoated
Shank Type
Straight
Flute Type
Spiral
Type
Center Cutting Single End Standard Length
Helix Angle
30°

Description

End Mill, Center Cutting Single End Standard Length, Series: 220R, 1/8 in Diameter Cutter, 0.015 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1 in Shank Length, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.