
End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/16 in Diameter Cutter
Mfr # 79050
Zoro # G416067953
product price: $19.65
/eaKey Features
Flutes
2
Overall Length
2 in
Coating
Uncoated
Length of Cut
5/8 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79050
Zoro #
G416067953
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/8 in
Radius
0.015 in
Details
Flutes
2
Coating
Uncoated
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
30°
Shank Type
Straight
Description
End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/16 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.