End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/16 in Diameter Cutter

  • Mfr # 79070

  • Zoro # G816067737


product price: $19.65
/ea

Key Features

Coating
Uncoated
Material - Machining
Submicron Grain Solid Carbide
Length of Cut
5/8 in
Radius
0.03 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79070
Zoro #
G816067737
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Radius
0.03 in
Overall Length
2 in
Shank Length
1-3/8 in

Details

Coating
Uncoated
Material - Machining
Submicron Grain Solid Carbide
Flutes
2
Cutting Direction
Right Hand
Helix Angle
30°
Type
Center Cutting Single End Standard Length
Flute Type
Spiral
Shank Type
Straight

Description

End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/16 in Diameter Cutter, 0.03 in Corner Radius, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Submicron Grain Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.