
End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/32 in Diameter Cutter
Mfr # 79600
Zoro # G616069825
product price: $16.35
/eaKey Features
Cutting Direction
Right Hand
Coating
Uncoated
Overall Length
1-1/2 in
Length of Cut
3/8 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79600
Zoro #
G616069825
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Length of Cut
3/8 in
Radius
0.01 in
Details
Cutting Direction
Right Hand
Coating
Uncoated
Material - Machining
Submicron Grain Solid Carbide
Flutes
2
Helix Angle
30°
Shank Type
Straight
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/32 in Diameter Cutter, 0.01 in Corner Radius, 1-1/2 in Overall Length, 3/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.