
End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/4 in Diameter Cutter
Mfr # 79490
Zoro # G516069406
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Flutes
2
Radius
0.09 in
Length of Cut
1-1/2 in
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79490
Zoro #
G516069406
UPC #
-
Country of Origin
United States
Dimensions
Radius
0.09 in
Length of Cut
1-1/2 in
Overall Length
4 in
Shank Length
2-1/2 in
Details
Flutes
2
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Coating
Uncoated
Helix Angle
30°
Flute Type
Spiral
Type
Center Cutting Single End Standard Length
Shank Type
Straight
Description
End Mill, Center Cutting Single End Standard Length, Series: 220R, 3/4 in Diameter Cutter, 0.09 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2-1/2 in Shank Length, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.