
End Mill, Center Cutting Single End Standard Length, Series: 220R, 5/16 in Diameter Cutter
Mfr # 79180
Zoro # G716068476
product price: $31.99
/eaKey Features
Coating
Uncoated
Radius
0.03 in
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79180
Zoro #
G716068476
UPC #
-
Country of Origin
United States
Dimensions
Radius
0.03 in
Overall Length
2-1/2 in
Length of Cut
7/8 in
Shank Length
1-5/8 in
Details
Coating
Uncoated
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Flutes
2
Helix Angle
30°
Shank Type
Straight
Flute Type
Spiral
Type
Center Cutting Single End Standard Length
Description
End Mill, Center Cutting Single End Standard Length, Series: 220R, 5/16 in Diameter Cutter, 0.03 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 2 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-5/8 in Shank Length, Submicron Grain Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.