
End Mill, Center Cutting Single End Standard Length, Series: 220RA, 1/8 in Diameter Cutter
Mfr # 79027
Zoro # G716067134
product price: $18.39
/eaKey Features
Material - Machining
Submicron Grain Solid Carbide
Length of Cut
1/2 in
Overall Length
1-1/2 in
Coating
TiAlN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79027
Zoro #
G716067134
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
1-1/2 in
Radius
0.02 in
Details
Material - Machining
Submicron Grain Solid Carbide
Coating
TiAlN Coated
Cutting Direction
Right Hand
Flutes
2
Shank Type
Plain/Round
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Standard Length, Series: 220RA, 1/8 in Diameter Cutter, 0.02 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.