Zoro Homepage

End Mill, Center Cutting Single End Standard Length, Series: 220RA, 5/8 in Diameter Cutter

  • Mfr # 79397

  • Zoro # G016068770


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-1/4 in
Flutes
2
Cutting Direction
Right Hand
Radius
0.03 in
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79397
Zoro #
G016068770
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Radius
0.03 in
Overall Length
3-1/2 in

Details

Flutes
2
Cutting Direction
Right Hand
Coating
TiAlN Coated
Material - Machining
Submicron Grain Solid Carbide
Shank Type
Plain/Round
Helix Angle
30°
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Standard Length, Series: 220RA, 5/8 in Diameter Cutter, 0.03 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 2 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.