Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Single End Standard Length, Series: 230R, 5/8 in Diameter Cutter

  • Mfr # 80420

  • Zoro # G716071445


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Cutting Direction
Right Hand
Radius
0.09 in
Length of Cut
1-1/4 in
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80420
Zoro #
G716071445
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Radius
0.09 in
Length of Cut
1-1/4 in

Details

Cutting Direction
Right Hand
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Coating
TiAlN Coated
Helix Angle
30°
Shank Type
Round
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Standard Length, Series: 230R, 5/8 in Diameter Cutter, 0.09 in Corner Radius, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Round Shank, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.