End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1 in Cutter Dia

  • Mfr # 80567

  • Zoro # G316071821


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Length of Cut
1-1/2 in
Radius
0.09 in
Overall Length
4 in
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80567
Zoro #
G316071821
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Radius
0.09 in
Overall Length
4 in
Shank Length
2-1/2 in

Details

Cutting Direction
Right Hand
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Coating
TiAlN Coated
Helix Angle
30°
Shank Type
Plain/Round
Type
Center Cutting Single End Standard Length
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1 in Cutter Dia, 0.09 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 2-1/2 in Shank Length, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.