
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1 in Diameter Cutter
Mfr # 80537
Zoro # G116071991
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/2 in
Radius
0.03 in
Coating
TiAlN Coated
Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80537
Zoro #
G116071991
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Radius
0.03 in
Overall Length
4 in
Shank Length
2-1/2 in
Details
Coating
TiAlN Coated
Flutes
4
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Shank Type
Plain/Round
Flute Type
Spiral
Type
Center Cutting Single End Standard Length
Helix Angle
30°
Description
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1 in Diameter Cutter, 0.03 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 2-1/2 in Shank Length, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.