Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1/16 in Diameter Cutter

  • Mfr # 80587

  • Zoro # G116071885


product price: $18.75
/ea

Key Features

Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Overall Length
1-1/2 in
Radius
0.01 in
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80587
Zoro #
G116071885
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Radius
0.01 in
Length of Cut
1/4 in
Shank Length
1-1/4 in

Details

Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Flutes
4
Coating
TiAlN Coated
Helix Angle
30°
Shank Type
Plain/Round
Type
Center Cutting Single End Standard Length
Flute Type
Spiral

Description

End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1/16 in Diameter Cutter, 0.01 in Corner Radius, 1-1/2 in Overall Length, 1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-1/4 in Shank Length, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.