
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1/2 in Diameter Cutter
Mfr # 80337
Zoro # G816070614
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
3 in
Flutes
4
Length of Cut
1 in
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80337
Zoro #
G816070614
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1 in
Radius
0.045 in
Shank Length
2 in
Details
Cutting Direction
Right Hand
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Coating
TiAlN Coated
Shank Type
Plain/Round
Type
Center Cutting Single End Standard Length
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1/2 in Diameter Cutter, 0.045 in Corner Radius, 3 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 2 in Shank Length, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.