
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1/4 in Diameter Cutter
Mfr # 80137
Zoro # G716070226
product price: $31.49
/eaKey Features
Overall Length
2-1/2 in
Length of Cut
7/8 in
Flutes
4
Cutting Direction
Right Hand
Coating
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80137
Zoro #
G716070226
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
7/8 in
Radius
0.045 in
Shank Length
1-5/8 in
Details
Flutes
4
Cutting Direction
Right Hand
Coating
TiAlN Coated
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Type
Center Cutting Single End Standard Length
Shank Type
Plain/Round
Helix Angle
30°
Description
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 1/4 in Diameter Cutter, 0.045 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 1-5/8 in Shank Length, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.