Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Single End Standard Length, Series: 230RA, 3/8 in Cutter Dia

  • Mfr # 80247

  • Zoro # G616071064


product price: $45.29
/ea

Key Features

Material - Machining
Submicron Grain Solid Carbide
Length of Cut
7/8 in
Flutes
4
Radius
0.02 in
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80247
Zoro #
G616071064
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Radius
0.02 in
Overall Length
2-1/2 in
Shank Length
1-5/8 in

Details

Material - Machining
Submicron Grain Solid Carbide
Flutes
4
Coating
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Helix Angle
30°
Type
Center Cutting Single End Standard Length
Shank Type
Plain/Round

Description

End Mill, Center Cutting Single End Standard Length, Series: 230RA, 3/8 in Cutter Dia, 0.02 in Corner Radius, 2-1/2 in Overall Length, 7/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 1-5/8 in Shank Length, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.