
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 7/16 in Cutter Dia
Mfr # 80283
Zoro # G016070803
product price: $60.15
/eaKey Features
Overall Length
2-3/4 in
Radius
0.02 in
Coating
TiAlN Coated
Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80283
Zoro #
G016070803
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Radius
0.02 in
Length of Cut
1 in
Details
Coating
TiAlN Coated
Flutes
4
Cutting Direction
Right Hand
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Helix Angle
30°
Shank Type
Plain/Round
Description
End Mill, Center Cutting Single End Standard Length, Series: 230RA, 7/16 in Cutter Dia, 0.02 in Corner Radius, 2-3/4 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.