
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 12 mm Cutter Dia
Mfr # 24407
Zoro # G416076429
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Flutes
4
Overall Length
75 mm
Coating
TiAlN Coated
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24407
Zoro #
G416076429
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Radius
1.5 mm
Details
Cutting Direction
Right Hand
Flutes
4
Coating
TiAlN Coated
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Helix Angle
30°
Shank Type
Plain/Round
Description
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 12 mm Cutter Dia, 1.5 mm Corner Radius, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.