Zoro Homepage

End Mill, Center Cutting Single End Standard Length, Series: 830RA, 12 mm Diameter Cutter

  • Mfr # 24397

  • Zoro # G216076315


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Radius
1 mm
Coating
TiAlN Coated
Overall Length
75 mm
Cutting Direction
Right Hand
Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24397
Zoro #
G216076315
UPC #
-
Country of Origin
United States

Dimensions

Radius
1 mm
Overall Length
75 mm
Length of Cut
25 mm
Shank Length
50 mm

Details

Coating
TiAlN Coated
Cutting Direction
Right Hand
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Flute Type
Spiral
Helix Angle
30°
Type
Center Cutting Single End Standard Length
Shank Type
Plain/Round

Description

End Mill, Center Cutting Single End Standard Length, Series: 830RA, 12 mm Diameter Cutter, 1 mm Corner Radius, 75 mm Overall Length, 25 mm Length of Cut, 4 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 50 mm Shank Length, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.