
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 16 mm Diameter Cutter
Mfr # 24457
Zoro # G616077066
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Submicron Grain Solid Carbide
Length of Cut
38 mm
Radius
0.5 mm
Flutes
4
Coating
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24457
Zoro #
G616077066
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Radius
0.5 mm
Overall Length
88 mm
Details
Material - Machining
Submicron Grain Solid Carbide
Flutes
4
Coating
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Plain/Round
Helix Angle
30°
Description
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 16 mm Diameter Cutter, 0.5 mm Corner Radius, 88 mm Overall Length, 38 mm Length of Cut, 4 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.