
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 3 mm Diameter Cutter
Mfr # 24077
Zoro # G016074948
product price: $18.35
/eaKey Features
Coating
TiAlN Coated
Length of Cut
12 mm
Radius
0.2 mm
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24077
Zoro #
G016074948
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
12 mm
Radius
0.2 mm
Overall Length
38 mm
Shank Length
26 mm
Details
Coating
TiAlN Coated
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Cutting Direction
Right Hand
Type
Center Cutting Single End Standard Length
Helix Angle
30°
Flute Type
Spiral
Shank Type
Plain/Round
Description
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 3 mm Diameter Cutter, 0.2 mm Corner Radius, 38 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, 26 mm Shank Length, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.