
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 4 mm Cutter Dia
Mfr # 24107
Zoro # G616074829
product price: $23.99
/eaKey Features
Flutes
4
Length of Cut
14 mm
Material - Machining
Submicron Grain Solid Carbide
Radius
0.5 mm
Coating
TiAlN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24107
Zoro #
G616074829
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
14 mm
Radius
0.5 mm
Overall Length
50 mm
Shank Length
36 mm
Details
Flutes
4
Material - Machining
Submicron Grain Solid Carbide
Coating
TiAlN Coated
Cutting Direction
Right Hand
Flute Type
Spiral
Type
Center Cutting Single End Standard Length
Helix Angle
30°
Shank Type
Plain/Round
Description
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 4 mm Cutter Dia, 0.5 mm Corner Radius, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 36 mm Shank Length, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.