Zoro Homepage

End Mill, Center Cutting Single End Standard Length, Series: 830RA, 6 mm Diameter Cutter

  • Mfr # 24177

  • Zoro # G716075641


product price: $29.75
/ea

Key Features

Radius
0.5 mm
Material - Machining
Submicron Grain Solid Carbide
Coating
TiAlN Coated
Overall Length
65 mm
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24177
Zoro #
G716075641
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.5 mm
Overall Length
65 mm
Length of Cut
19 mm

Details

Material - Machining
Submicron Grain Solid Carbide
Coating
TiAlN Coated
Cutting Direction
Right Hand
Flutes
4
Flute Type
Spiral
Shank Type
Plain/Round
Helix Angle
30°

Description

End Mill, Center Cutting Single End Standard Length, Series: 830RA, 6 mm Diameter Cutter, 0.5 mm Corner Radius, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Plain/Round Shank, Submicron Grain Solid Carbide, TiAlN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.