
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 8 mm Cutter Dia
Mfr # 24267
Zoro # G816076043
product price: $44.25
/eaKey Features
Coating
TiAlN Coated
Material - Machining
Submicron Grain Solid Carbide
Overall Length
65 mm
Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24267
Zoro #
G816076043
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
22 mm
Radius
2 mm
Shank Length
43 mm
Details
Coating
TiAlN Coated
Material - Machining
Submicron Grain Solid Carbide
Flutes
4
Cutting Direction
Right Hand
Type
Center Cutting Single End Standard Length
Shank Type
Plain/Round
Helix Angle
30°
Flute Type
Spiral
Description
End Mill, Center Cutting Single End Standard Length, Series: 830RA, 8 mm Cutter Dia, 2 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Plain/Round Shank, 43 mm Shank Length, Submicron Grain Solid Carbide, TiAlN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.