Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Square End Rougher/Finisher, Series: VRX, 12 mm Cutter Dia

  • Mfr # 62475

  • Zoro # G616076717


product price: $61.99
/ea

Key Features

Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
4
Overall Length
65 mm
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62475
Zoro #
G616076717
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
19 mm

Details

Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
41°
Shank Type
Plain
Flute Type
Staggered

Description

End Mill, Center Cutting Square End Rougher/Finisher, Series: VRX, 12 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 4 Flutes, Staggered Flute, 12 mm Shank Dia, Right Hand Cutting, 41 deg Helix Angle, Plain Shank, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.