Shop GARR TOOL
See all product information
Create Account
End Mill, Center Cutting Square End, Series: 142M, 16 mm Diameter Cutter
- Mfr # 42082
- Zoro # G416075460
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Length of Cut
40 mm
Overall Length
100 mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42082
- Zoro #
- G416075460
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Submicron Solid Carbide
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Helix Angle
- 41 Degrees
- Flute Type
- Spiral
Dimensions
- Length of Cut
- 40 mm
- Overall Length
- 100 mm
Description
End Mill, Center Cutting Square End, Series: 142M, 16 mm Diameter Cutter, 100 mm Overall Length, 40 mm Length of Cut, 2 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.