
End Mill, Center Cutting Square End, Series: 142M, 16 mm Diameter Cutter
Mfr # 42102
Zoro # G816075336
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125 mm
Length of Cut
20 mm
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42102
Zoro #
G816075336
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
125 mm
Length of Cut
20 mm
Details
Helix Angle
41°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 142M, 16 mm Diameter Cutter, 125 mm Overall Length, 20 mm Length of Cut, 2 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.