
End Mill, Center Cutting Square End, Series: 142M, 8 mm Diameter Cutter
Mfr # 41672
Zoro # G616074409
product price: $65.79
/eaKey Features
Overall Length
75 mm
Length of Cut
12 mm
Number of Flutes
2
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41672
Zoro #
G616074409
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
12 mm
Details
Number of Flutes
2
Helix Angle
41°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 142M, 8 mm Diameter Cutter, 75 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Spiral Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.