
End Mill, Center Cutting Square End, Series: 143M, 12 mm Diameter Cutter
Mfr # 41893
Zoro # G016074993
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
50 mm
Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Helix Angle
38°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41893
Zoro #
G016074993
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Overall Length
100 mm
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
38°
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 143M, 12 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.