Zoro Homepage

End Mill, Center Cutting Square End, Series: 143M, 16 mm Diameter Cutter

  • Mfr # 42113

  • Zoro # G716075382


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125 mm
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42113
Zoro #
G716075382
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
125 mm
Length of Cut
20 mm

Details

Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 143M, 16 mm Diameter Cutter, 125 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Spiral Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.