End Mill, Center Cutting Square End, Series: 143M, 25 mm Cutter Dia, 150 mm Overall Length

  • Mfr # 42291

  • Zoro # G716076976


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Length of Cut
25 mm
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Overall Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42291
Zoro #
G716076976
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
25 mm
Overall Length
150 mm

Details

Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
38°
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 143M, 25 mm Cutter Dia, 150 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Spiral Flute, 25 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.