
End Mill, Center Cutting Square End, Series: 143M, 25 mm Diameter Cutter
Mfr # 42286
Zoro # G816077163
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
38°
Number of Flutes
3
Overall Length
125 mm
Length of Cut
25 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42286
Zoro #
G816077163
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
125 mm
Length of Cut
25 mm
Details
Helix Angle
38°
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 143M, 25 mm Diameter Cutter, 125 mm Overall Length, 25 mm Length of Cut, 3 Flutes, Spiral Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.