
End Mill, Center Cutting Square End, Series: 143M, 5/8 in Cutter Dia, 6 in Overall Length
Mfr # 42033
Zoro # G216074700
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Overall Length
6 in
Length of Cut
3/4 in
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42033
Zoro #
G216074700
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
3/4 in
Details
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
38°
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 143M, 5/8 in Cutter Dia, 6 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Submicron Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.