
End Mill, Center Cutting Square End, Series: 242M, 1/4 in Cutter Dia, 4 in Overall Length
Mfr # 85240
Zoro # G916074734
product price: $37.39
/eaKey Features
End Mill Material
Submicron Solid Carbide
Overall Length
4 in
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85240
Zoro #
G916074734
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
2 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Square End
Helix Angle
45°
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 242M, 1/4 in Cutter Dia, 4 in Overall Length, 2 in Length of Cut, 2 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.